Timken Tapered Roller Bearing 755
Inner diameter | 88.9 mm |
---|---|
Outer diameter | 161.63 mm |
Width | 48.26 mm |
Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
---|---|
Package weight | 2478,9 g |
Inner diameter | 88.9 mm |
Outer diameter | 161.63 mm |
Width | 48.26 mm |
Material | steel |
Cage | steel |
Usually arrives within 14 working days