TIMKEN 52393-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 52300
See technical informationReferences
Timken:52393
Rubix:105A1032
Manufacturer :100030964
EAN:0053893322070


Technical specifications
| Inner diameter | 100.012 mm |
|---|---|
| Outer diameter | 161.93 mm |
| Width | 36.51 mm |
Product details : TIMKEN 52393-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 160,782x160,782x49,53 mm |
|---|---|
| Package weight | 1628,9 g |
| Inner diameter | 100.012 mm |
| Outer diameter | 161.93 mm |
| Width | 36.51 mm |
| Series | 52000 |
| Material | steel |
Show UNSPSC/ECL@SS
£ 181.18 excl. VAT
/ Each
£ 217.42 incl. VAT
- Delivery usually within ( 7 ) days




