Timken Tapered Roller Bearing M88000
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 68.26 mm |
Width | 22.23 mm |
Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
---|---|
Package weight | 230,9 g |
Inner diameter | 31.75 mm |
Outer diameter | 68.26 mm |
Width | 22.23 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days