Inner ring of a tapered roller bearing
Inner diameter | 47.625 mm |
---|---|
Outer diameter | 95.25 mm |
Width | 29.37 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 616,9 g |
Inner diameter | 47.625 mm |
Outer diameter | 95.25 mm |
Width | 29.37 mm |
Cage | steel |
Basic static load, axial - C0a | 157000 N |
Usually arrives within 14 working days