TIMKEN HM926747-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM926747
Rubix:134A0252
Manufacturer :100098663
EAN:0053893712406


Technical specifications
| Inner diameter | 127 mm |
|---|---|
| Outer diameter | 228.6 mm |
| Width | 53.975 mm |
Product details : TIMKEN HM926747-20024 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 228,6x228,6x60,452 mm |
|---|---|
| Package weight | 5570,1 g |
| Inner diameter | 127 mm |
| Outer diameter | 228.6 mm |
| Width | 53.975 mm |
| Series | hm926700 |
| Material | steel |
| Cage | steel |
| Basic static load, axial - C0a | 673000 N |
| Basic dynamic load, axial - Ca | 586000 N |
Show UNSPSC/ECL@SS
£ 1,076.38 excl. VAT
/ Each
£ 1,291.66 incl. VAT
- Delivery usually within ( 7 ) days




