TIMKEN 74525-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 74000
See technical informationReferences
Timken:74525
Rubix:105A3741
Manufacturer :100032988
EAN:0053893392295


Technical specifications
| Inner diameter | 133.35 mm |
|---|---|
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
Product details : TIMKEN 74525-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 206,502x206,502x50,8 mm |
|---|---|
| Package weight | 4242 g |
| Inner diameter | 133.35 mm |
| Outer diameter | 215.9 mm |
| Width | 47.625 mm |
| Series | 74000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 425.20 excl. VAT
/ Each
£ 510.24 incl. VAT
- Delivery usually within ( 7 ) days




