Tapered Roller Bearing - Single Cone
Inner diameter | 76.2 mm |
---|---|
Width | 23.012 mm |
Packaged dimensions (D x W x H) | 117,602x117,602x31,75 mm |
---|---|
Package weight | 596 g |
Inner diameter | 76.2 mm |
Width | 23.012 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic dynamic load, axial - Ca | 178000 N |
Usually arrives within 14 working days