TIMKEN HH228349-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing HH228300
See technical informationReferences
Timken:HH228349
Rubix:106A3198
Manufacturer :100189339
EAN:0053893522517

Product details : TIMKEN HH228349-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 88,9x234,95x234,95 mm |
|---|---|
| Package weight | 11831,1 g |
| Inner diameter | 127 mm |
| Outer diameter | 254 mm |
| Width | 77.79 mm |
| Series | hh228300 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,859.64 excl. VAT
/ Each
£ 2,231.57 incl. VAT
- Usually arrives within 14 working days





