Tapered Roller Bearing - Single Cone
Inner diameter | 34.925 mm |
---|---|
Width | 29.083 mm |
Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
---|---|
Package weight | 507,1 g |
Inner diameter | 34.925 mm |
Width | 29.083 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 124000 N |
Basic dynamic load, axial - Ca | 116000 N |
Usually arrives within 14 working days