TIMKEN 745S-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 745
See technical informationReferences
Timken:745S
Rubix:106A3610
Manufacturer :100060050
EAN:0053893081670







Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 150.09 mm |
| Width | 44.45 mm |
Product details : TIMKEN 745S-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 149,3012x149,3012x52,4256 mm |
|---|---|
| Package weight | 2855,8 g |
| Inner diameter | 63.5 mm |
| Outer diameter | 150.09 mm |
| Width | 44.45 mm |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 337.81 excl. VAT
/ Each
£ 405.37 incl. VAT
- Usually arrives within 14 working days