References
Timken:67790/67720
Rubix:101A1435
EAN:0053893658360




Technical specifications
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
Product details : TIMKEN 67790-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts as the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 177.8 mm |
|---|---|
| Outer diameter | 247.65 mm |
| Width | 47.625 mm |
| Material | stamped steel (cage) |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 874.99 excl. VAT
/ Each
£ 1,049.99 incl. VAT
- Delivery usually within ( 7 ) days