Tapered Roller Bearing - Single Cone
Inner diameter | 53.975 mm |
---|---|
Width | 31.75 mm |
Packaged dimensions (D x W x H) | 116,0272x116,0272x39,7256 mm |
---|---|
Package weight | 1148 g |
Inner diameter | 53.975 mm |
Width | 31.75 mm |
Material | stamped steel (cage) |
Cage | steel |
Basic static load, axial - C0a | 178000 N |
Basic dynamic load, axial - Ca | 183000 N |
Usually arrives within 14 working days