Tapered roller bearing Timken HM89448, Outer diameter: 76.2 mm | Inner diameter: 36.513 mm | Width: 28.575 mm
Timken Tapered Roller Bearing HM
See technical informationReferences
Timken:HM89448
Rubix:105A4588
Manufacturer :100030317
EAN:0053893433561


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 76.2 mm |
| Width | 28.575 mm |
Product details : TIMKEN HM89448-70016 TAPERED ROLLER BEARING CONE
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 86x86x33 mm |
|---|---|
| Logistic Weight | 380 g |
| Packaged dimensions (D x W x H) | 85,8012x85,8012x33,3756 mm |
| Package weight | 376,9 g |
| Inner diameter | 36.513 mm |
| Outer diameter | 76.2 mm |
| Width | 28.575 mm |
| Bearing Clearance | cn |
| Series | hm89400 |
| Material | steel |
| Cage | steel |
| Total bearing width | 29.37 mm |
| Basic static load, radial - C0r | 119000 N |
| Basic dynamic load, radial - Cr | 110000 N |
Show UNSPSC/ECL@SS
£ 50.35 excl. VAT
/ Each
£ 60.42 incl. VAT
- Delivery usually within ( 7 ) days




