Tapered roller bearing Timken 44143-907A2, Outer diameter: 92.075 mm | Inner diameter: 36.513 mm | Width: 55.563 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:44143-907A2
Rubix:100A2387
EAN:0053893314594


Technical specifications
| Inner diameter | 36.513 mm |
|---|---|
| Outer diameter | 92.075 mm |
| Width | 55.563 mm |
Product details : TIMKEN 44143-907A2 TAPERED ROLLER BEARING ASSEMBLY
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55,626x92,202x92,202 mm |
|---|---|
| Logistic Weight | 1716 g |
| Packaged dimensions (D x W x H) | 68,4276x106,3752x106,3752 mm |
| Inner diameter | 36.513 mm |
| Outer diameter | 92.075 mm |
| Width | 55.563 mm |
| Bearing Clearance | cn |
| Weight | 1.671 kg |
| Series | 44000 |
| Cage | steel |
| Total bearing width | 55.563 mm |
| Basic static load, radial - C0r | 88600 N |
| Basic dynamic load, radial - Cr | 174000 N |
Show UNSPSC/ECL@SS
£ 379.50 excl. VAT
/ Each
£ 455.40 incl. VAT
- Usually arrives within 14 working days