Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 96900-90085 DOUBLE ROW TAPERED ROLLER BEARING
Tapered roller bearing Timken 96900-90085, Outer diameter: 355.6 mm | Inner diameter: 228.6 mm | Width: 152.4 mm
Tapered roller bearing Timken
References
timken:
96900-90085
rubix:
396A3455
ean:
0053893454887
Technical specifications
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
152.4
mm
Product details
Technical specifications
Product details : TIMKEN 96900-90085 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
Inner diameter
228.6
mm
Outer diameter
355.6
mm
Width
152.4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8,990.22
excl. VAT
/
Each
£
10,788.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Tapered roller bearing Timken 32205B, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 15 mm
Tapered roller bearing NTN 4T-639/632, Outer diameter: 136.525 mm | Inner diameter: 63.5 mm | Width: 41.275 mm
Tapered roller bearing Timken L 163149/L163110
Tapered roller bearing NTN 4T-65385/65320, Outer diameter: 114.3 mm | Inner diameter: 44.45 mm | Width: 44.45 mm
Tapered roller bearing NTN 4T-09074, Outer diameter: 32.5 mm | Inner diameter: 19.05 mm | Width: 21.539 mm
Tapered roller bearing Timken NA 03063SW-90035
Tapered roller bearing NTN 4T-567A/563, Outer diameter: 127 mm | Inner diameter: 71.438 mm | Width: 36.512 mm
Tapered roller bearing NTN 4T-1380/1328, Outer diameter: 52.388 mm | Inner diameter: 22.225 mm | Width: 19.368 mm
Tapered roller bearing SKF 32324, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 90.5 mm
Tapered roller bearing Timken 34306-90052, Outer diameter: 121.412 mm | Inner diameter: 77.724 mm | Width: 52.324 mm
Tapered roller bearing Timken 32024XDF, Outer diameter: 180 mm | Inner diameter: 120 mm | Width: 76 mm
Tapered roller bearing Timken 78255D-70000
Tapered roller bearing Timken M 804049/M804010, Outer diameter: 88.9 mm | Inner diameter: 47.625 mm | Width: 25.4 mm
Tapered roller bearing Timken HM813810P
Tapered roller bearing Timken 13889/13836B