Timken Tapered Roller Bearing JLM710900
Inner diameter | 65 mm |
---|---|
Outer diameter | 105 mm |
Width | 24 mm |
Packaged dimensions (D x W x H) | 103,632x103,632x34,544 mm |
---|---|
Package weight | 514,4 g |
Inner diameter | 65 mm |
Outer diameter | 105 mm |
Width | 24 mm |
Material | Steel |
Cage | Steel |
Usually arrives within 14 working days