TIMKEN 28158-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 28000
See technical informationReferences
Timken:28158
Rubix:105A2262
Manufacturer :100049229
EAN:0053893230191

Product details : TIMKEN 28158-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 71,374x71,374x26,924 mm |
|---|---|
| Package weight | 243,6 g |
| Inner diameter | 40 mm |
| Outer diameter | 76.2 mm |
| Width | 20.94 mm |
| Series | 28000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 70.13 excl. VAT
/ Each
£ 84.16 incl. VAT
- Delivery usually within ( 7 ) days





