Tapered Roller Bearing
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 68.263 mm |
Width | 22.2 mm |
Inner diameter | 31.75 mm |
---|---|
Outer diameter | 68.263 mm |
Width | 22.2 mm |
Series | m88000 |
Material | steel |
Cage | steel |
Basic static load, axial - C0a | 77400 N |
Basic dynamic load, axial - Ca | 76300 N |
Usually arrives within 14 working days