TIMKEN 14137A-20082 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 14000
See technical informationReferences
Timken:14137A
Rubix:100A6340




Technical specifications
| Inner diameter | 34.93 mm |
|---|---|
| Outer diameter | 68.96 mm |
| Width | 15.88 mm |
Product details : TIMKEN 14137A-20082 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Inner diameter | 34.93 mm |
|---|---|
| Outer diameter | 68.96 mm |
| Width | 15.88 mm |
| Series | 14000 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 27.27 excl. VAT
/ Each
£ 32.72 incl. VAT
- Usually arrives within 14 working days