References
Timken:64450-90036
Rubix:397A5561
Manufacturer :100156817
EAN:0053893353425







Technical specifications
| Inner diameter | 114.3 mm |
|---|---|
| Outer diameter | 177.8 mm |
| Width | 92.075 mm |
Product details : TIMKEN 64450-90036 TAPERED ROLLER BEARING
Timken tapered roller bearing set
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 107,95x184,15x184,15 mm |
|---|---|
| Package weight | 7824,5 g |
| Inner diameter | 114.3 mm |
| Outer diameter | 177.8 mm |
| Width | 92.075 mm |
Show UNSPSC/ECL@SS
£ 983.02 excl. VAT
/ Each
£ 1,179.62 incl. VAT
- Delivery usually within ( 7 ) days