TIMKEN 6580-99401 TAPERED ROLLER BEARING
Tapered Roller Bearing
See technical informationSee documentsReferences
Timken:6580/6535
Rubix:102A1148
EAN:0053893653198




Technical specifications
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 53.978 mm |
Documents
Product details : TIMKEN 6580-99401 TAPERED ROLLER BEARING
This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Technical specifications
Attributes
| Inner diameter | 88.9 mm |
|---|---|
| Outer diameter | 161.925 mm |
| Width | 53.978 mm |
| Material | stamped steel (cage) |
| Cage | steel |
| Basic static load, axial - C0a | 523000 N |
| Basic dynamic load, axial - Ca | 439000 N |
Show UNSPSC/ECL@SS
£ 314.57 excl. VAT
/ Each
£ 377.48 incl. VAT
- Delivery usually within ( 7 ) days