TIMKEN 48685-20024 TAPERED ROLLER BEARING CONE
Timken Tapered Roller Bearing 48600
See technical informationReferences
Timken:48685
Rubix:105A0893
Manufacturer :100036537
EAN:0053893315010


Technical specifications
| Inner diameter | 142.875 mm |
|---|---|
| Outer diameter | 200.03 mm |
| Width | 41.28 mm |
Product details : TIMKEN 48685-20024 TAPERED ROLLER BEARING CONE
Timken® tapered roller bearings manage both radial and thrust loads, even in the most unforgiving conditions. Our flagship product, they are available in thousands of combinations and various configurations, often featuring customized geometries, engineered surfaces or specialized sealing solutions.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 197,0532x197,0532x52,4256 mm |
|---|---|
| Package weight | 2380 g |
| Inner diameter | 142.875 mm |
| Outer diameter | 200.03 mm |
| Width | 41.28 mm |
| Series | 48600 |
| Material | steel |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 370.71 excl. VAT
/ Each
£ 444.85 incl. VAT
- Delivery usually within ( 7 ) days




