TIMKEN LM12711-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing outer ring Timken
See technical informationReferences
Timken:LM12711
Rubix:106A2870
Manufacturer :100059150
EAN:0053893176574


Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.975 mm |
| Width | 12.065 mm |
Product details : TIMKEN LM12711-20024 TAPERED ROLLER BEARING CUP
Tapered roller bearing - outer ring, main dimensions according to DIN 720.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 59,182x59,182x25,146 mm |
|---|---|
| Package weight | 44 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.975 mm |
| Width | 12.065 mm |
| Weight | 0.1 kg |
| Series | lm12700 |
| Material | steel |
| Type of bearing | tapered roller bearing - outer ring (ts) |
| Basic dynamic load, axial - Ca | 5250 N |
Show UNSPSC/ECL@SS
£ 6.72 excl. VAT
/ Each
£ 8.06 incl. VAT
- Delivery usually within ( 7 ) days




