Tapered roller bearing Timken 559/553X, Outer diameter: 122.238 mm | Inner diameter: 63.5 mm | Width: 38.1 mm
Timken tapered roller bearings
See technical informationReferences
Timken:559/553X
Rubix:100A8584
EAN:0013992327666


Technical specifications
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 38.1 mm |
Product details : TIMKEN 559-99405 TAPERED ROLLER BEARING
Timken tapered roller bearings
Timken tapered roller bearings
Technical specifications
Attributes
| Inner diameter | 63.5 mm |
|---|---|
| Outer diameter | 122.238 mm |
| Width | 38.1 mm |
| Bearing Clearance | cn |
| Weight | 1.9 kg |
| Series | ts (tapered single) |
| Total bearing width | 38.1 mm |
| Basic static load, radial - C0r | 248000 N |
| Basic dynamic load, radial - Cr | 226000 N |
Show UNSPSC/ECL@SS
£ 160.57 excl. VAT
/ Each
£ 192.68 incl. VAT
- Usually arrives within 14 working days