Single Row Tapered Roller Bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 41 mm |
Inner diameter | 70 mm |
---|---|
Outer diameter | 125 mm |
Width | 41 mm |
Bearing Clearance | cn |
Material | bearing steel |
Cage | steel |
Reference speed | 3800 rpm |
Limit speed | 5000 rpm |
Total bearing width | 41 mm |
Basic static load, radial - C0r | 285000 N |
Basic dynamic load, radial - Cr | 247000 N |
Usually arrives within 14 working days