TIMKEN MB11 LOCK WASHER


Timken Thrust Washer MB

References
timken:MB11
rubix:100A6359
ean:0087796028128
brand logo
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter81 mm
See all Specifications

Product details : TIMKEN MB11 LOCK WASHER


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Technical specifications


Attributes
Inner diameter55 mm
Outer diameter81 mm
SeriesMB
MaterialSteel
Width1.5 mm
Show UNSPSC/ECL@SS
£ 1.06 excl. VAT
/ Each
£ 1.27 incl. VAT
  • Usually arrives within 14 working days