SKF SLEEVE LOCKNUT / WASHER MB7


Lock Nuts and Locking Device

References
skf:MB 7
rubix:1275052
manufacturer :12156
ean:7316577757456
brand logo
brand logo
Technical specifications
Inner diameter35 mm
Outer diameter57 mm
See all Specifications

Product details : SKF SLEEVE LOCKNUT / WASHER MB7


MB and MBL lock washers are locking devices, used to secure KM, KML and HM .. T lock nuts onto a shaft or adapter sleeve and prevent unintentional loosening. MB .. A is a stronger version of the MB washer. The lock washers engage a keyway in the shaft or adapter sleeve thread. They lock the nut in position when one of the washer tabs is bent into one of the slots in the outside diameter of the lock nut. A new lock washer should be used each time the corresponding lock nut is installed.

Strengths

- Simple, stable and reliable fastening element
- Easy to install and remove
- Used for KM, KML, and HM .. T lock nuts

Technical specifications


Attributes
Logistic Weight8,9 g
Inner diameter35 mm
Outer diameter57 mm
Width1.25 mm
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • In stock: Next day delivery