References
PTN:MB38
Rubix:218A1404
Manufacturer :857498
EAN:3660338127526




Documents
Product details : PTN 857498 LOCK WASHER MB38
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 252 mm |
| Material | steel |
| Weight | 0.278 kg |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 15.25 excl. VAT
/ Each
£ 18.30 incl. VAT
- In stock: Next day delivery
