References
SKF:MBL 40
Rubix:100A4942
Manufacturer :12169
EAN:7316570339987

Product details : SKF LOCKING WASHER MBL 40
Bearing accessories Locknut and locking device
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x245x245 mm |
|---|---|
| Logistic Weight | 295 g |
| Inner diameter | 200 mm |
| Outer diameter | 245 mm |
| Width | 2.5 mm |
Show UNSPSC/ECL@SS
£ 69.17 excl. VAT
/ Each
£ 83.00 incl. VAT
- Usually arrives within 14 working days
