References
Timken:TW134
Rubix:100A7659
EAN:0053893822181



Product details : TIMKEN TW134 LOCK WASHER
Timken offers a wide range of auxiliary parts for use in the mounting of bearing products. Locknuts, lockwashers and shims may be used to help ensure the proper backing and setting of bearings in the application.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 257x257x27 mm |
|---|---|
| Logistic Weight | 510 g |
| Packaged dimensions (D x W x H) | 257x257x27 mm |
| Package weight | 510 g |
| Inner diameter | 171.806 mm |
| Outer diameter | 230.581 mm |
| Material | steel (aisi 1020) |
| Weight | 0.533 kg |
| Width | 4.902 mm |
Show UNSPSC/ECL@SS
£ 202.32 excl. VAT
/ Each
£ 242.78 incl. VAT
- Usually arrives within 14 working days
