SANDVIK F10M-STFCR 09-R DAMPED CARBIDE BORING BAR FOR TURNING 5733352
TNS easy fix bar for TCMT 0902
See technical informationReferences
Sandvik Coromant:F10M-STFCR 09-R
Rubix:1054180
Manufacturer :5733352
EAN:10905845



Product details : SANDVIK F10M-STFCR 09-R DAMPED CARBIDE BORING BAR FOR TURNING 5733352
With central coolant.
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Total length | 150 mm |
| Internal cooling | no |
| Use | turning |
| Body material | carbide |
| Min reaming diameter | 13 mm |
| Insert Type | f10m-stfcr 09-r |
Show UNSPSC/ECL@SS
£ 657.40 excl. VAT
/ Each
£ 788.88 incl. VAT
- Usually arrives within 14 working days
