SANDVIK LAX123J25-40B-020 1-2 BORING BAR FOR PROFILING 5733724
CoroCut® 1-2 boring bar for profiling
See technical informationReferences
Sandvik Coromant:LAX123J25-40B-020
Rubix:1053193
Manufacturer :5733724



Product details : SANDVIK LAX123J25-40B-020 1-2 BORING BAR FOR PROFILING 5733724
CoroCut® 1-2 boring bar for profiling
Technical specifications
Attributes
| Diameter | 40 mm |
|---|---|
| Total length | 254 mm |
| Internal cooling | yes |
| Body material | steel |
| Min reaming diameter | 63.5 mm |
Show UNSPSC/ECL@SS
£ 430.35 excl. VAT
/ Each
£ 516.42 incl. VAT
- Usually arrives within 14 working days
