Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
GEDORE 1500 H 25-3 HOOK FOR 3 CANS
GEDORE 1500 H 25-3 HOOK FOR 3 CANS
Tool holder spray cans 1500 H 25-3
References
gedore:
1500 H 25-3
rubix:
399A5452
manufacturer :
1879219
ean:
4010886859735
Technical specifications
Type
Tool holder
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1500 H 25-3 HOOK FOR 3 CANS
- suitable for perforated plates with square holes 10 x 38 mm
- powder-coated
- supplied without decoration
Tool holder for spray can, 3-way suitable for perforated plates with square holes 10 x 38 mm powder-coated Supplied without decoration
Technical specifications
Attributes
Logistic Weight
600
g
Type
Tool holder
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.27
excl. VAT
/
Each
£
55.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 70MM X 10M
BOTT 43005009.16VCUBIO PERFORATED BACK PANEL 1300MM X 450MM LIGHT GREY
SPARTEX SIBPMAG18-12 CK PANEL TO SUIT 1200MM&1800MM BINARY BENCH (SILV
SPARTEX SSDINSERT79A 125MM DEPTH DRAWER INSERT OPTION A
BOTT PAPER TOWEL HOLDER 14022031.16
SPARTEX SC841260NLXX EXTENSION BENCH 840X1200X750 L/Grey
SPARTEX SSDINSERT97A 100MM DEPTH DRAWER INSERT OPTION A
SPARTEX SSDINSERT20C 125MM DEPTH DRAWER INSERT OPTION C
SPARTEX SSBEETOP1865 BEECH WORKTOP
SPARTEX SISINRL12LXX MODULAR BIN RAILS TO SUIT 1200MMBENCH SILVER
SPARTEX SQ841260NLET EXTENSION BENCH 840X1200X600 L/Grey
BEAVERSWOOD MAGNETIC TICKET HOLDER 25MM X 1M PACK OF 10 TS25M/10
TOOL HOOK INCLINED END 50X6MM
FACOM HOOK CKS.59A
BOTT 25-40MM DIA GRIPPER HOOK 12626026