Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
SPARTEX SSBEETOP1865 BEECH WORKTOP
SPARTEX SSBEETOP1865 BEECH WORKTOP
Accessory for workshop furniture Spartex
References
spartex:
UK-SSBEETOP1865
rubix:
225A2232
manufacturer :
SSBEETOP1865
Technical specifications
Type
accessories
See all Specifications
Product details
Technical specifications
Product details : SPARTEX SSBEETOP1865 BEECH WORKTOP
Accessories to suit Workbenches.
Technical specifications
Attributes
Type
accessories
Length
1800
mm
Depth
650
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
279.13
excl. VAT
/
Each
£
334.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SSDINSERT59B 150MM DEPTH DRAWER INSERT OPTION B
BOTT 41010196.16 2.0M CUBIO BENCH OH KIT 20-04
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 80 X 200MM PACK OF 50 TS820
BEAVERSWOOD MAGNETIC TICKET HOLDER 38 X 100 PACK OF 100 TS310M
SPARTEX SXRL1208XXXX RETAINING LIPS FOR 1200X750MM BENCHDARK GREY
SPARTEX SIBPPEG18-12 PEG BACK PANEL 1200MM&1800MM BENCH 600MM SILVER
SPARTEX SSBEETOP1265 BEECH WORKTOP
BOTT LOUVRE SPIGOT 200 X 16 14022022.16
BOTT 900MM X 170MM SLOPING SHELF 14014006.16
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 90MM X 10M MSR9B
SPARTEX SSBEETOP6075 BEECH WORKTOP
BEAVERSWOOD MAGNETIC TICKET HOLDER 25MM X 1M PACK OF 10 TS25M/10
BOTT HOOK KIT PACK OF 30 14031413
GEDORE 1500 H 29-100 TOOL HOOK
GEDORE 1/2DR 14 SOCKET RAIL VH 19