Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Machine tools
(183)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,984)
Power generator
(5)
Cleaning
(546)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(61)
Storage
(6,415)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,759)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
BOTT 43005009.16VCUBIO PERFORATED BACK PANEL 1300MM X 450MM LIGHT GREY
BOTT 43005009.16VCUBIO PERFORATED BACK PANEL 1300MM X 450MM LIGHT GREY
Accessory for workshop furniture Bott
References
bott:
43005009.16V
rubix:
80146371
Product details
Technical specifications
Product details : BOTT 43005009.16VCUBIO PERFORATED BACK PANEL 1300MM X 450MM LIGHT GREY
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.80
excl. VAT
/
Each
£
46.56
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX SQ841275NLETEXTENSION BENCH 840X1200X750 L/Grey
SPARTEX SUCDISB6065K DISPOSAL WITH INTERNAL PLASTIC BIN-650D DARK GRY
SPARTEX SSDINSERT62D 200MM DEPTH DRAWER INSERT OPTION D
SPARTEX SQ849060LLET EXTENSION BENCH 840X900X600 L/Grey
SPARTEX SISINRL12LXX MODULAR BIN RAILS TO SUIT 1200MMBENCH SILVER
3M 50602 DYNAMIC MIXING SYSTEM NOZZLE RACK
BOTT SCREWDRIVER HOLDER 14019007
BOTT 16928021.11 1000W OPEN TOP COMPUTER WORKSTATION
BOTT 41010194.16 2.0M CUBIO BENCH OH KIT 20-02
GEDORE 1500 H 25-3 HOOK FOR 3 CANS
BOTT U HOLDER 32 X 100MM 14010034
SPARTEX SXVICEPLXXXX VICE PLATE TO SUIT HEAVY DUTY W/BENCH-DARK GREY
SPARTEX SC849060LLXX EXTENSION BENCH 840X1200X600 L/Grey
BOTT SPRING CLIPS 28MM PACK OF 5 14013071
BOTT COMBINED HOLDER - SET 14022011