Tool Holder
Bolt die cage diameter | 38.1 mm |
---|---|
Total length | 325 mm |
Body material | aluminium |
Logistic Weight | 399 g |
---|---|
Packaged dimensions (D x W x H) | 308x55x18 mm |
Package weight | 371 g |
Bolt die cage diameter | 38.1 mm |
Total length | 325 mm |
Body material | aluminium |
Usually arrives within 14 working days