ROEBUCK 864092 DIE STOCK BOLT DIE CAGE DIAMETER MM 25 4
Die-stock carrier
See technical informationSee documentsReferences
Superseded Ref:843717
Roebuck:864092
Rubix:217A4071
EAN:3660338185540

Documents
Product details : ROEBUCK 864092 DIE STOCK BOLT DIE CAGE DIAMETER MM 25 4
Die-stock carrier Standard: DIN 225
DIE STOCK bolt die cage diameter mm 25,4
Strengths
DIE STOCK bolt die cage diameter mm 38,1
Technical specifications
Attributes
| Bolt die cage diameter | 25.4 mm |
|---|---|
| Body material | hss |
| Thickness of bolt die | 9 mm |
| Total length | 230 mm |
Show UNSPSC/ECL@SS
£ 7.45 excl. VAT
/ Each
£ 8.94 incl. VAT
- Usually arrives within 14 working days
