References
Gedore:1500 H 21-35
Rubix:80049518
Manufacturer :2008475
EAN:4010886877210

Product details : GEDORE TOOL HOOK DOUBLE VERTICAL END 35X6MM
- for hammers and ratchets
- suitable for perforated sheets with square openings 10 x 38 mm
- zinc-plated
- supplied without tools
Tool hook double, vertical hook end 35x6 mm For hammers and ratchets Suitable for perforated panels with square perforation 10 x 38 mm Zinc-plated Delivery without tools
Technical specifications
Attributes
| Logistic Weight | 76 g |
|---|---|
| Type | single tool hook |
Show UNSPSC/ECL@SS
£ 4.91 excl. VAT
/ Each
£ 5.89 incl. VAT
- Delivery usually within ( 22 ) days
