References
Facom:CKS.65A
Rubix:1237869
EAN:3148513415045

Product details : FACOM TOOL HOOK-7MM-9MM CKS.65A
Wall-mounted. Diameter from 12 to 15 mm.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x22x22 mm |
| Package weight | 10 g |
| Type | individual hook for cylindrical tools |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Delivery usually within ( 14 ) days
