Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Workshop furniture
Accessory for workshop furniture
GEDORE 1500 H 29-100 TOOL HOOK
GEDORE 1500 H 29-100 TOOL HOOK
Tool hook single 1500 H 29
References
gedore:
1500 H 29-100
rubix:
399A5368
manufacturer :
2008580
ean:
4010886877319
Technical specifications
Type
Tool hook single
See all Specifications
Product details
Technical specifications
Product details : GEDORE 1500 H 29-100 TOOL HOOK
- suitable for perforated sheets with square holes 10 x 38 mm
- galvanised
- supplied without tools
Tool hook, hook end oblique 100x6 mm suitable for perforated sheets with square holes 10 x 38 mm zinc-plated Supplied without tools
Technical specifications
Attributes
Logistic Weight
46
g
Type
Tool hook single
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.32
excl. VAT
/
Each
£
3.98
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SC849060NLXX EXTENSION BENCH 840X1200X600 L/Grey
BEAVERSWOOD MAGNETIC TICKET HOLDER 38 X 100 PACK OF 100 TS310M
BEAVERSWOOD MAGNETIC EASY WIPE RACKING STRIP BLUE 30MM X 10M
SPARTEX SSBEETOP1865 BEECH WORKTOP
3M 50602 DYNAMIC MIXING SYSTEM NOZZLE RACK
FACOM HOOK CKS.64A
SPARTEX SSDINSERT17A 125MM DEPTH DRAWER INSERT OPTION A
BOTT 15-25MM DIA GRIPPER HOOK 12626025
SPARTEX SSDINSERT59B 150MM DEPTH DRAWER INSERT OPTION B
SPARTEX SISINRL18LXX MODULAR BIN RAILS TO SUIT 1800MMBENCH SILVER
SPARTEX SXRL1208XXXX RETAINING LIPS FOR 1200X750MM BENCHDARK GREY
SPARTEX SQ841275NLETEXTENSION BENCH 840X1200X750 L/Grey
BOTT 41010184.16 1.5M CUBIO BENCH OH KIT 15-02
BEAVERSWOOD SELF ADHESIVE TICKET HOLDER 38 X 100MM PACK OF 100 TS310
SPARTEX SIBPPEG15LXX PEG BACK PANEL 1500MM BENCH 500MM SILVER