• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,639)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,702)
  • Extractors(429)
  • Storage(1,853)
  • Hammers, impact tools(1,201)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Roller cabinets
  6. Workshop trolley
  7. EXPERT TOOL KIT 285 PIECE BLACK E220329B

EXPERT TOOL KIT 285 PIECE BLACK E220329B

Tool kit

See technical information

References

Expert:E220329
Rubix:80056242
EAN:3258952203292
brand logo
brand logo

Product details : EXPERT TOOL KIT 285 PIECE BLACK E220329B


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 2,241.49 excl. VAT
/ Each
£ 2,689.79 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

BOTT 16927157.11 VERSO MAINTENANCE TROLLEYFACOM JET.7M5A ROLLCAB JETM5 - 7 DRAWERS REDBOTT VERSO MOBILE CABINET 1050X550X980MM DRAWERS/CUPBOARD MPX TOPBOTT 41006015.16V CUBIO MOB DRAW CAB 1050X525X880+5XDRAWERSSPARTEX SSTRKIT4CPXB 600MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/SPARTEX STSYF1268MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUEBOTT 16927155.24 VERSO MAINTENANCE TROLLEYROEBUCK 893469 ROLLER CABINET 7 DRAWERS EXTRA LARGE BLACK AND GREYSPARTEX SSTRKIT21CPG VES-900MM4 DRAW 1X100MM 3X150MM-960.1270.675 L/GRBOTT 1050X550X965MM VERSO MBILE 6DRAW CABINET,TOP TRAY&MAT 16927055.11SPARTEX STSYF1668MBX SYSTEM FLOW TROLLEYS-BASIC FRAME & CASTORS BLUEBAHCO 1470K7LH 7 DR SPECIAL TROLLEY LOW HEIGHFACOM ROLL.7M3A ROLLER CABINET 7 DRAWERS 569 X 421 MM 3 MODULES PER DRSPARTEX SSTRKIT8CPXR 00MM2 DRAW&CUPBD 2X100MM&1X300MM-960.1270.675 L/GSPARTEX SSTRKIT17CTK 600MM3 DRAW 1X150MM 2X200MM-960.1270.675 L/GREY F
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap