FACOM ROLL.7M3A ROLLER CABINET 7 DRAWERS 569 X 421 MM 3 MODULES PER DR
Roller Cabinet
See technical informationReferences
Facom:ROLL.7M3A
Rubix:270A2176
EAN:3662424107214



Product details : FACOM ROLL.7M3A ROLLER CABINET 7 DRAWERS 569 X 421 MM 3 MODULES PER DR
Strengths
•1 drawer height: 200 mm, can also be fitted With modules
Drawers can be fitted With thermoshaped or foam modules from FACOM Modular system program
Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
Dedicated slots for 3 screwdrivers
Ergonomic and secure drawers: Polypropylene drawer drawer handles With safety hooks. No risk of opening while in motion
Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
Manoeuvrability: Low starting effort, long life, high resistance to heavy loads
4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
Roller cabinet delivered With Wheels already attached
Sides are perforated to receive some JET accessories
Additional partitions can be purchased as an option if required: JET2.15 for 60 mm drawers and JET2.16 for 130 mm drawers
Drawers can be fitted With thermoshaped or foam modules from FACOM Modular system program
Even more functional: Integrated bi-material handle With soft grip on each side of the trolley. One for moving and one for lifting the trolley over obstacles
Dedicated slots for 3 screwdrivers
Ergonomic and secure drawers: Polypropylene drawer drawer handles With safety hooks. No risk of opening while in motion
Central locking system With key lock, supplied With 2 keys, 1 of which is hinged
Manoeuvrability: Low starting effort, long life, high resistance to heavy loads
4 Wheels diameter 125 mm, 2 fixed and 2 swivel, each equipped With a brake for more stability when working at a standstill
Roller cabinet delivered With Wheels already attached
Sides are perforated to receive some JET accessories
Additional partitions can be purchased as an option if required: JET2.15 for 60 mm drawers and JET2.16 for 130 mm drawers
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Permissible load | 800 kg |
| Width | 569 mm |
| Depth | 421 mm |
| Height | 200 mm |
| Material | fibre-filled polypropylene (worktop); polypropylene drawer pulls |
| Number of elements | 1 |
| Colour | red |
Show UNSPSC/ECL@SS
£ 731.05 excl. VAT
/ Each
£ 877.26 incl. VAT
- Delivery usually within ( 14 ) days
