BAHCO 1475KXL6BLACK XL6 P TOOL TROLLEY BLACK

Tool Trolley

See technical informationSee documents

References

Bahco:1475KXL6BLACK
Rubix:401A4456
EAN:7314150349999
brand logo

Technical specifications

Number of drawers6
Permissible load900 kg
Width1100 mm
See all Specifications

Documents

Product details : BAHCO 1475KXL6BLACK XL6 P TOOL TROLLEY BLACK


6 drawer extra large capacity trolley
Lock & Go! latching system prevents drawers from opening when the trolley is being moved
Fully opening 30kg capacity drawers equipped with ball-bearing sliders for smooth opening
Inside and outside of the case and drawers have a scratch-proof and anti-rust powder coating
Double walled case : if the outside wall is damaged in a collision, the double walled case ensures that the drawers will always open
Solid steel construction : the double walled case is strengthened with strategicaly positioned welding points
Anti-slip rubber worktop
A solid handle that can be fixed in both side of the trolley
Strong and secure round locking system protects the trolley against theft
Noiseless rubber wheels 150x50 mm with 2 brakes ensure maximum stability : 2 fixed and 2 swivel with brake
Available in different colours
Add a variety of accessories to the side panels

Strengths

40" Classic C75 Tool Trolleys with 6 Drawers

Technical specifications


Attributes
Number of drawers6
Permissible load900 kg
Width1100 mm
Depth501 mm
Height986 mm
Materialsteel
Number of elements1
Colourblack
£ 1,367.53 excl. VAT
/ Each
£ 1,641.04 incl. VAT
  • Delivery usually within ( 14 ) days