FACOM JET.T7NM3A MOBILE BENCH 7 DRAWERS L 569 X H 421 MM 3 MODULES PER


Mobile Work Bench Drawer

References
facom:JET.T7NM3A
rubix:270A2221
ean:3662424106996
brand logo
brand logo
Technical specifications
Number of drawers7
ColourBlack
Height1035 mm
See all Specifications

Product details : FACOM JET.T7NM3A MOBILE BENCH 7 DRAWERS L 569 X H 421 MM 3 MODULES PER


Strengths

•Quipped With Ball Bearing Slides, Total Extension With "self Close" Return Spring For An Efficient And Secure Closure. 100% Opening Drawers For Optimum Ease Of Use
1 Full-Length Closed Compartment For Storing Long Tools: Door With Key Lock. Identical Key For The Drawers And The Compartment
The Compartment Is Equipped With A Removable Shelf 3760 X 382 Adjustable In Steps Of 70 Mm With Front/Rear Edge
Additional Metal Partitions Can Be Ordered Separately If Needed
Even More Functional: Integrated Bi-Material Handles With Soft Coating On Each Side Of The Cabinet. One For Moving And One To Lift The Roller Cabinet And Ride Over Obstacles
Roller Cabinet Delivered With Wheels Already Attached
Accessories: Worktop And Sides Can Receive Numerous Accessories From The Most Basic To The Most Sophisticated Ones
Top Chest Available As Optional Unit For Added Volume And Flexibility
Warranty: The Facom Jet Series Is Made In France To The Highest Specifications And Manufacturing Standards
Each Model Is Thoroughly Tested To Assess And Validate Its Performance And Comes With A Five Year Manufacturer’s Warranty
Premium Self-Closing System Ensures Secure Closure And Further Safety
Premium Self-Closing System Ensures Secure Closure And Further Safety
Innovation: The Aluminium Rails Of The Worktop Have Been Designed As An Integrated Hanging System For Accessories. The Installation Of Accessories Is Fast And Secure. A Wide Range Of Accessories Is Available And Will Allow You To Customize Your Roller Cabinet According To Your Needs To Make It A Real Workstation
Dedicated Slots For 8 Screwdrivers

Technical specifications


Attributes
Number of drawers7
ColourBlack
Height1035 mm
Load capacity102 kg
Show UNSPSC/ECL@SS
£ 1,735.94 excl. VAT
/ Each
£ 2,083.13 incl. VAT
  • Usually arrives within 14 working days