Deep groove ball bearing Timken 63002-2RS, Outer diameter: 32 mm | Width: 13 mm | Inner diameter: 15 mm
Deep Groove Ball Bearing
See technical informationReferences
Timken:63002-2RS
Rubix:106A2025
Manufacturer :100417051
EAN:0087796294646






Product details : TIMKEN 63002-2RS BALL BEARING WITH SEALS
Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions
Strengths
Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Wide series design has a larger width, relative to standard designs
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)
Wide series design has a larger width, relative to standard designs
Contact seal(s) offer superior lubricant retention and bearing protection from contaminants
Applications
From electric motors to agricultural implements to food processing equipment, we engineer Timken ball bearings to perform in a wide range of applications and conditions
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
|---|---|
| Package weight | 48,1 g |
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Material | steel |
Show UNSPSC/ECL@SS
£ 12.47 excl. VAT
/ Each
£ 14.96 incl. VAT
- Delivery usually within ( 7 ) days
