Deep groove ball bearing FAG 6207-C-2HRS>V, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:6207-C-2HRS>V
Rubix:274A6841
Manufacturer :3014714100000
EAN:4064328270190

Product details : FAG 6207-C-2HRSV DEEP GROOVE BALL BEARING
Deep groove ball bearing 62..-C-2HRS, single row, Generation C, seals, steel sheet metal cage
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 17 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62..-c-2hrs |
| Limit speed | 8600 rpm |
| Basic static load, radial - C0r | 15400 N |
| Basic dynamic load, radial - Cr | 28000 N |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- In stock: Next day delivery
