Deep groove ball bearing FAG 6217-TVH-C4, Outer diameter: 150 mm | Width: 28 mm | Inner diameter: 85 mm
62..
See technical informationReferences
FAG:6217-TVH-C4
Rubix:231A7488
Manufacturer :0389111400040
EAN:4026677019318



Product details : FAG 6217-TVH-C4 RADIAL BALL BEARING 85 X 150 X 28
Deep groove ball bearing 62..-TVH, single row, cf. DIN 625-1
Technical specifications
Attributes
| Logistic Weight | 1812 g |
|---|---|
| Inner diameter | 85 mm |
| Outer diameter | 150 mm |
| Width | 28 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 62.. |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 83.32 excl. VAT
/ Each
£ 99.98 incl. VAT
- Usually arrives within 14 working days
