Deep groove ball bearing FAG 6017-Z, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
Ball bearings
See technical informationReferences
FAG:6017-Z
Rubix:274A6682
Manufacturer :0167182590000
EAN:4012801201612

Product details : FAG 6017-Z DEEP GROOVE BALL BEARING
Features:
This bearing is a single-row deep groove ball bearing with a shield and a sheet steel cage. It is not suitable for peak loads.
Brand Information:
FAG bearings are high-quality products recognized in the bearing industry, distinguished by their exceptional characteristics.
The brand’s deep groove ball bearings, built on a tradition of excellence dating back to 1883, are renowned for their durability and reliability thanks to the use of high-quality materials such as chrome steel and stainless steel, as well as constant technological innovation.
This bearing is a single-row deep groove ball bearing with a shield and a sheet steel cage. It is not suitable for peak loads.
Brand Information:
FAG bearings are high-quality products recognized in the bearing industry, distinguished by their exceptional characteristics.
The brand’s deep groove ball bearings, built on a tradition of excellence dating back to 1883, are renowned for their durability and reliability thanks to the use of high-quality materials such as chrome steel and stainless steel, as well as constant technological innovation.
Strengths
This deep-groove ball bearing offers high rotational precision, excellent durability, and high resistance to radial loads. Its high-quality design ensures optimal performance in a variety of industrial applications. The shield protects the bearing from contaminants.
Applications
This bearing is ideal for industrial machinery requiring precise and reliable rotation. It can be used in gearboxes, air conditioning systems, chain conveyors, gear reducers, construction equipment, household appliances, and many others.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 22x130x130 mm |
|---|---|
| Logistic Weight | 926 g |
| Inner diameter | 85 mm |
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | one metal shield |
| Bearing Clearance | cn |
| Series | 60..-z |
| Material | steel |
| Reference speed | 5800 rpm |
| Limit speed | 7100 rpm |
| Basic static load, radial - C0r | 43000 N |
| Basic dynamic load, radial - Cr | 53000 N |
Show UNSPSC/ECL@SS
£ 42.54 excl. VAT
/ Each
£ 51.05 incl. VAT
- Usually arrives within 14 working days
