Deep Groove Ball Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 47 mm |
Width | 16 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | 63000 |
Material | chrome steel |
Cage | steel |
Limit speed | 8200 rpm |
Precision | p0 |
Basic static load, radial - C0r | 5580 N |
Basic dynamic load, radial - Cr | 10100 N |
Weight | 0.1 kg |
Usually arrives within 14 working days