Deep groove ball bearing SNR 6307FT150, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Topline ball bearings
See technical informationSee documentsReferences
SNR:6307FT150
Rubix:205A0279
EAN:3413520146856



Documents
Product details : SNR 6307FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, sheet metal cage, rubbing seals on both sides, for 150°C application
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 84x27x84 mm |
|---|---|
| Logistic Weight | 460 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 21 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Limit speed | 6000 rpm |
| Basic static load, radial - C0r | 19200 N |
| Basic dynamic load, radial - Cr | 33000 N |
| Weight | 0.446 kg |
Show UNSPSC/ECL@SS
£ 40.03 excl. VAT
/ Each
£ 48.04 incl. VAT
- Delivery usually within ( 3 ) days
